17 in x 10 in x 10 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 22XL05
Zoro # G2975388
product price:Â $1.15
/ea
Sold in multiples of 25 for $28.75
Key Features
Inside Height
10 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22XL05
Zoro #
G2975388
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
17 in
Inside Width
10 in
Inside Height
10 in
Outside Height
10 5/8 in
Wall Thickness
1/8 in
Outside Length
17 3/8 in
Outside Width
10 3/8 in
Inside LxWxH
17x10x10
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 17 in, Inside Width 10 in, Inside Height 10 in, 17x10x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 17 3/8 in, Outside Width 10 3/8 in, Outside Height 10 5/8 in, 17 3/8x10 3/8x10 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.