Coupling, Two Piece, Bore Dia 3/4 x 5/8 In

  • Mfr # SPX-12-10-F

  • Zoro # G2976215


product price:  $68.29
/ea

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
1 1/2 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPX-12-10-F
Zoro #
G2976215
UPC #
634529025673
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 3/4 in
Outside Dia.
1 1/2 in
Overall Length
2 1/4 in
Clearance Dia.
1.842 in
Screw Size (In.)
1/4-28
Clearance Dia. (In.)
1.842
Screw Size
1/4"-28
Different Bore Sizes
Yes
Minimum Bore Diameter
5/8 in
Screw Thread Size
1/4"-28
Maximum Bore Diameter
3/4 in
Bore Diameter 2
5/8 in
Clearance Diameter
1.84 in
Coupling Outside Diameter
1 1/2 in
Bore Diameter 1
3/4 in

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Material
Black Oxide Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Type
Two Piece Clamp Type, Without Keyway
Max. Torque
3,200 in-lb
Max. Torque (In.-Lbs.)
3200
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Design
Four Vibration Resistant Socket Capscrews
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Recommended Gap
0.094 in
Coupling Material
Carbon Steel
Screw Location from Center
0.545 in
Included Screws
(8) Clamp Screws
Maximum Operating Temperature
350 Degrees F
Shaft Locking Type
Clamp On
Coupling Material Grade
1215
Shaft Tolerance
+0.0000 in / -0.0005 in
Maximum Torque
3,200 in-lb
Screw Material Finish
Black Oxide
Number of Locking Screws
8
Coupling Construction
Two-Piece
Fastener Tightening Torque
170 lb-in
Coupling Material Finish
Black Oxide
Resistance Properties
Corrosion Resistant
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees F
Features
Precision Honed Bores, Vibration-Resistant Screws
Bore Type
Round
Maximum Speed
4,000 RPM

Description

Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 5/8 in, Bore Type Round, Clearance Diameter 1.84 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 3,200 in-lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.