2.2 gpm Outlet, 55/64"-27 Thread Size, Chrome, Brass
Mfr # 3924
Zoro # G2977003
product price:Â $13.85
/eaKey Features
Thread Size Type
Female
Thread Size
55/64"-27
Flow Rate
2.2 gpm
Flow Outlet Type
Spray
Fits Brand
Moen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3924
Zoro #
G2977003
UPC #
026508039243
Country of Origin
United States
Dimensions
Thread Size Type
Female
Thread Size
55/64"-27
Connection Size
55/64"-27
Details
Item
Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Spray
Fits Brand
Moen
Finish
Chrome
Material
Brass
Flow Rate (GPM)
2.2
For Use With
Most Moen Faucets
Type
Female
Material of Construction
Brass
Flow Rate - Maximum
2.2 gpm
Flow Type
Spray
Product Type
Outlet
Connection Gender
Female
Description
Outlet, Thread Size Type Female, Thread Size 55/64 in - 27, Flow Rate 2.2 gpm, Flow Outlet Type Spray, Chrome Finish
Restrictions
This item has been restricted from sale in the following states:
CA, CO, ME, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.