Conspicuity, Continuous, 4 In, White, Truck
Mfr # 983-10 ES
Zoro # G2977493
product price:Â $262.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
4 in
Length
50 yd
Thickness
18 mil
Material
Rigid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
983-10 ES
Zoro #
G2977493
UPC #
00051138678265
Country of Origin
United States
Dimensions
Width
4 in
Length
50 yd
Thickness
18 mil
Details
Item
Premium Grade Reflective Tape
Color
White
Material
Rigid
Backing Material
Retroreflective Microprismatic Material
Application
Agriculture Vehicles, Emergency Vehicles, Marking, Roadwork Vehicles, Trucks and Trailers
Adhesive Material
Acrylic
Adhesion Strength
2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel)
Standards
DOT, NHTSA
Indoor or Outdoor Use
Outdoor
Product Form
Roll
Reflective Technology
Micro Prismatic
Maximum Operating Temperature
200 Degrees F
Maximum Application Temperature
100 Degrees F
Package Configuration
Roll
Shelf Life
2 yr
Minimum Operating Temperature
30 Degrees F
Minimum Application Temperature
50 Degrees F
Description
Premium Grade Reflective Tape, Reflective Color White, Width 4 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.