This item is Discontinued.

Zoro Select 1-1/16" W x 72" H White Enamel Continuous Hinge 1CAX6

1-1/16" W x 72" H White Enamel Continuous Hinge (Discontinued)

  • Mfr # 1CAX6
  • Zoro # G2978035
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1CAX6
Zoro #
G2978035
UPC #
-
Country of Origin
Canada

Dimensions

Door Leaf Height
72 in
Door Leaf Thickness
0.040 in
Door Leaf Width
1 1/16 in
Pin Dia.
3/32 in
Frame Leaf Thickness
0.040 in
Overall Knuckle Height
1/2 in
Frame Leaf Height
72 in
Frame Leaf Width
1 1/16 in
Length
4 ft
Width
1-1/16"
Height
6 ft.
Length (Straight Wireway)
4 ft

Details

Finish
White Enamel
Holes per Leaf
24
Material
Steel
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
180 Degrees
Item
Continuous Hinge
Pin Material
Steel
Holes
With
Hardware
Not included
Hole Spacing
2 in
Ligature Resistant
No
Pin Type
Nonremovable
Color
White

Description

Continuous Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, White Enamel Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 1/16 in Door Leaf Width, 1 1/16 in Frame Leaf Width, 0.040 in Door Leaf Thickness, 0.040 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 2 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., Steel Pin Material, Nonremovable Pin Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.