Hydronic Unit Heater, 18-5/8"D, 5500 cfm
Mfr # 1EBC4
Zoro # G2978464
product price:Â $3,914.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Heater Type
Water/Steam
Air Flow Direction
Horizontal
Heater Voltage
120 V AC
Output @ 200 F Water
261,300 BtuH
Output @ 2 PSI Steam
360,000 BtuH
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1EBC4
Zoro #
G2978464
UPC #
190735137611
Country of Origin
United States
Dimensions
Height
37 3/4 in
Depth
18 5/8 in
Mounting Height
15 ft
Width
33 3/8 in
Overall Height
37 3/4 in
Overall Width
33 3/8 in
Fan Diameter
24 in
Connection Size
2 in
Overall Depth
18 5/8 in
Overall Dimensions - H x W x D
37 3/4 in x 33 3/8 in x 18 5/8 in
Heating Element Diameter
1/2 in
Description
Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Steam, Water, Output @ 2 PSI Steam 360,000 BtuH, Output @ 200 F Water 261,300 BtuH, Air Flow 5.500 cfm, Fan Phase 1, Overall Height 37 3/4 in, Overall Width 33 3/8 in, Overall Depth 18 5/8 in, Amperage 5.4 A, Coil Type Header, Connection Size 2 in, Connection Type Threaded Female NPT, Fan Diameter 24 in, Fan Guard Type OSHA Compliant Guard, Flow Rate 26.2 gpm, Frequency 60 Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.