Differential pressure gage, range 0-100" w.c., minor divisions 2.0.

  • Mfr # 2100

  • Zoro # G2979356


product price:  $77.75
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/8 in
Series
2000
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2100
Zoro #
G2979356
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in
Nominal Dial Size
4 in
Differential Gauge Connection Size
1/8 in
Gauge Nominal Dial Size
4 1/2 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
4.125 in
Case Diameter
4 3/4 in
Case Depth
1.687 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
2000
Process Connection Gender
Female
Application
Flow Measurement, Vacuum Applications, Clean Rooms, HVAC/R, Fan Pressure Indication, Filtration Monitoring
Process Connection Location
Back, Side
Housing Material
Die Cast Aluminum
Pressure Range
0 to 100 in wc
Sensor Type
Diaphragm
Differential Gauge Connection Type
FNPT
Gauge Operating Temp. Range
20 Degrees to 140 Degrees F
Differential Pressure Gauge Type
Differential Pressure Gauge
Gauge Primary Range Smallest Graduation
2
Rated Total Pressure
-20 in Hg to 15 psi
Gauge Connection Location
Back and Side
Differential Pressure Range Value
0 to 100
Differential Pressure Range Units
in wc
Gauge Accuracy
+/-2%
Differential Pressure Range
0 to 100 in wc
Includes
Instructions, Three Mounting Adapters with Screws, Two 1/8 in NPT Plugs, Two 1/8 in NPT to 3/16 in ID Rubber Tubing Adapters
Dial Material
Die Cast Aluminum
Basic Gauge Case Material
Metal
Body Material
Die Cast Aluminum
Scale Type
Pressure
Standards
EU Directive 2011/65/EU (RoHS II)
Case Color
Gray
Case Material
Aluminum
Removable Bezel
No
Bezel Material
Die Cast Aluminum
Mounting Hardware Included
Flange
Pressure Gauge Type
Differential Pressure Gauge
Bezel Mounting Type
Flush
Dial Face Material
Plastic
Sensor Material
Silicone Rubber
Case Construction
Corrosion Resistant
Panel-Mountable
Yes
Accuracy Details
+/-2% (-HA model +/-1) of FS ( +/-3% (-HA +/-1.5%) on -0, -100PA, -125PA, -10MM and +/-4% (-HA +/-2%) on -00, -60PA, -6MM ranges), throughout range at 70 Degrees F (21.1 Degrees C).
Includes Mounting Hardware
Yes
Adjustable Set Points
No
Case Shape
Round
Blowout Safety Back
Yes
Pointer Material
Aluminum
IP/NEMA Rating
IP67
Includes Calibration Certificate
No
Gauge Case Material
Aluminum
Dial Color
White
Compatible Process Media
Cleanroom
Ambient Operating Temperature Range
20 Degrees to 140 Degrees F
Hazardous Location Rating
Not Rated
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Maximum Working Static Pressure
80 psig
Pointer Characteristics
Red Tipped Pointer of Heat Treated Aluminum Tubing is easy to see
Non-Sparking
No
Case Finish
Die Cast
Includes Vent Plug
Yes
Over-Pressure Limit
1.72 bar
Mounting Orientation
Upright Only
Pressure Measurement - Minimum
0 in wc
Number of Switches
0
Pressure Measurement - Maximum
100 in wc
IP Rating
IP67
Operating Temperature - Minimum
20 Degrees F
Operating Temperature - Maximum
140 Degrees F
Working Static Pressure - Maximum
80 psig

Description

Differential Pressure Gauge, Pressure Range 0-100 Inches WC, Pressure Range Minor Divisions 2.00, Rated Total Pressure -20 Inches Hg to 15 PSIG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.