Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1CCN6
Zoro #
G2981483
UPC #
-
Country of Origin
Canada
Dimensions
Door Leaf Thickness
0.060 in
Pin Dia.
1/8 in
Length
6 ft
Frame Leaf Thickness
0.060 in
Overall Knuckle Height
1/2 in
Height
4 ft.
Width
3"
Length (Straight Wireway)
6 ft
Details
Finish
Pewter
Holes per Leaf
36
Material
Steel
Mounting
Full Surface
Range of Motion
180 Degrees
Item
Continuous Hinge
Hardware
Not included
Hole Spacing
2 in
Pin Material
Steel
Pin Type
Nonremovable
Holes
With
Color
Gray
Description
Continuous Hinge, Steel Material, 180 Degrees Range of Motion, Pewter Finish, With Holes, 1/2 in Overall Knuckle Height, 0.060 in Door Leaf Thickness, 0.060 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 2 in Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.