Mesh Retainer, 1 1/2 In

  • Mfr # 15AC7105

  • Zoro # G2981991


product price:  $9.99
/ea

Key Features

Material
Aluminum
For Use With
Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 15EX1515UL-96
Type
Mesh Retainer
Series
15 Series
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15AC7105
Zoro #
G2981991
UPC #
-
Country of Origin
United States

Dimensions

Length
2.88"
Height (In.)
0.84"
Width (In.)
1 1/2 in
Overall Width
1 1/2 in
Overall Length
1 1/2 in
Overall Height
27/32 in
Fastener Thread Size
5/16 in
For Slot Width
0.4 in
Mounting Hole Diameter
11/32 in

Details

Item
Mesh Retainer, 1 1/2" W
Material
Aluminum
For Use With
Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 15EX1515UL-96
Type
Mesh Retainer
Series
15 Series
Finish
Anodized
Number of Mounting Holes
1
Compatible Brand and Series
15 Series, Faztek
Compatible Manufacturer Model Number
13FA3331, 15FA3501
System of Measurement
Inch
Color
Silver
For Profile Type
Double, Single
Includes
Button Head Socket Cap Screw
Includes Fasteners
Yes
For Panel Type
Mesh
Product Type
Mesh Panel Retainer

Description

Mesh Panel Retainer, Inch, Anodized, Aluminum, Silver, Fastener Thread Size 5/16 in, Compatible Brand and Series Faztek 15 Series, Double, Single, Includes Fasteners Yes, Number of Mounting Holes 1, Mounting Hole Diameter 3/8 in, Overall Height 7/8 in, Overall Length 1 1/2 in, Overall Width 1 1/2 in, For Slot Width 0.32 in, 15 Series, Compatible Manufacturer Model Number 13FA3331, 15FA3501, For Panel Type Mesh, Includes Button Head Socket Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.