This item is Discontinued.

Mk Diamond Products Diamond Saw Blade, Masonry, 4 in. Dia. 150667

Diamond Saw Blade, Masonry, 4 in. Dia. (Discontinued)

  • Mfr # 150667
  • Zoro # G2982673
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150667
Zoro #
G2982673
UPC #
092333560023
Country of Origin
Unknown

Dimensions

Blade Dia.
4 in
Cutting Depth
1"
Plate Thickness
0.080 in

Details

Cutting Type
Dry
Rim Type
Turbo
Diamond Knockout
Yes
Primary Saw Application
Masonry
Max. RPM
15000
Application
Concrete
Grade
Best
For Use With
Grinders, Hand Held Saws
Arbor Hole
5/8", 20mm
Item
Diamond Saw Blade
Blade Type
Turbo Rim

Description

Diamond Saw Blade, Blade Dia. 4 in, Cutting Type Dry, Rim Type Turbo, Grade Best

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.