Ratcheting Wrench, Head Size 5/16 in.

  • Mfr # 1LCP5

  • Zoro # G2982813


product price:  $22.69
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
5 1/2 in
SAE or Metric
SAE
Wrench Style
Combination, Locking Flexible, Open and Box End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1LCP5
Zoro #
G2982813
UPC #
190735753224
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 1/2 in
Head Size
5/16 in
Wrench Head Sizes
5/16 in
Wrench Length Style
Standard
Head Thickness
1/4 in

Details

Finish
Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Locking Flexible, Open and Box End, Spline
Material
Alloy Steel
Offset
0 Degrees
Box End Style
Spline
Wrench Shape
Straight
Number of Geared Teeth
72
Item
Ratcheting Wrench
Wrench Product Grouping
Wrenches
Wrench Item
Ratcheting Combination Wrench
Ratcheting Configuration
Open and Box End
Tether Capable
Tether Capable
Single End/Double End
Double End
Wrench Material
Alloy Steel
Flexible Head
Yes
Standards
DIN and ANSI
Min. Arc Swing
5 Degrees
Insulated
No
Head Movement
Flexible
Reversing
No
Head Type
Flexible
Box End Type
12-Point Box End
Anti-Slip Design
No
Handle Color
Silver
Head Offset Angle
0 Degrees
Weight
0.209 lb
Non-Magnetic
No
Corrosion Resistant
Yes
Grip Style
Plain
Measurement Type
SAE
Opening Type
Rounded
Nonsparking
No
Tether Style
Tether Capable
Ratcheting
Yes
Handle Type
One Piece

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 5/16 in, Overall Length 5 1/2 in, Head Offset Angle 0 Degrees , Flexible, Head Thickness 1/4 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.