Cold Storage Access Control, Magstripe (Discontinued)
- Mfr # EL-MSKP-FRKIT
- Zoro # G2982962
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-MSKP-FRKIT
Zoro #
G2982962
UPC #
-
Country of Origin
United States
Details
Item
Cold Storage Access Control
Max. User Codes
250
Access Method
Magnetic Strip
Number of Keys
12
Keypad
12 Button
Operating Temp. Range
35 F to 100F
Weather Resistant
No
Includes
Strike, Hardware
Timed Entry Allowance
30 sec
Electrical/Mechanical
Electrical
Voltage
9 Volts
Material
Black Plastic
Type
Magstripe
Description
Cold Storage Access Control, Access Method Magnetic Strip, Series -, Operating Temp. Range 35 F to 100F, Max. User Codes 250, Weather Resistant No, Electrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.