Zoro Homepage
This item is Discontinued.
Spence SteamTrap, InvertedBucket PSI 650, 3/4FNPT TSBT-TVD9HS

SteamTrap, InvertedBucket PSI 650, 3/4FNPT (Discontinued)

  • Mfr # TSBT-TVD9HS
  • Zoro # G2983775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSBT-TVD9HS
Zoro #
G2983775
UPC #
-
Country of Origin
Unknown

Details

Item
Steam Trap
Max. Operating PSI
650
Disc Material
304 Stainless Steel
Condensate Capacity Lbs/Hr
1300
Body Material
Stainless Steel
Pipe Configuration
Straight
NPT Outlet
3/4
Downstream PSI Range
0 to 650
Type
Inverted Bucket
Application
Steam Lines, Process Equipment, Steam Tracing, Unit Heaters, Coils and Rotating Drums

Description

Steam Trap, Max. Operating PSI 650, Condensate Capacity Lbs/Hr 1300, Type Inverted Bucket, Downstream PSI Range 0 to 650, Body Material Stainless Steel, NPT Outlet 3/4, Disc Material 304 Stainless Steel, Pipe Configuration Straight, Application Steam Lines, Process Equipment, Steam Tracing, Unit Heaters, Coils and Rotating Drums

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.