Wire Cable Staple Gun, Manual, Professionl

  • Mfr # T72

  • Zoro # G2984134


product price:  $52.69
/ea

Key Features

Power Source
Manual
Duty Rating
Professional Duty
Staple Type
Insulated
Nail Type
No Nails
Staple Capacity
20
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T72
Zoro #
G2984134
UPC #
79055720003
Country of Origin
United States

Dimensions

Crown Width
31/64 in, 19/32 in
Leg Length
11/32 in, 13/64 in
Nail Length
Staples Only
Overall Length
7 1/2 in
Fits Wire Dia.
1/2 in
For Wire Outside Diameter
1/2 in
For Staple Width
23/32 in
For Staple Leg Length
3/4 in, 7/8 in
Overall Height
6 9/16 in
Overall Width
1 1/4 in
Leg Length (In.)
13/64, 11/32
Fits Wire Dia. (In.)
1/2

Details

Item
Wire and Cable Staple Gun
Power Source
Manual
Duty Rating
Professional Duty
Staple Type
Insulated
Nail Type
No Nails
Staple Capacity
20
Standards
cULus Listed
For Use With
721168HW, 721189 Staples, Mfr. No. 721168
Primary Application
Non-Metallic Sheathed Cable 12/2, 14/2
Features
Driving Blade, Grooved Wire Guide
Body Color
Silver
Nail Capacity
None
Body Material
Steel
Color
Chrome
For Wire Gauge
12 AWG, 14 AWG
Body Finish
Chrome Plated
Drive Style
Straight
Forward Action Stapling Position
No
Staple Loading Location
Rear Load
Magazine Material
Steel
For Fastener Style
Insulated Flat Crown Staples
Stapler Type
Wire & Cable Stapler
Construction
Chrome

Description

When you need to secure wire and cable, the Arrow T72 Wire Cable Staple Gun is the tool for the job. It has a powerful manual operation, allowing you to easily fasten your materials. The staple gun features an insulated body and crown width of 31/64 in. and 19/32 in., respectively. You can use this tool with both staples and nails. With a professional duty rating, it is made of steel with a chrome finish. This staple gun has an overall length of 7 1/4 in., leg length of 11/32 in. and 13/64 in., and a duty rating of professional duty. The Arrow T72 Wire Cable Staple Gun will help you complete any project involving wire or cable stapling with ease.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.