Self Drilling Screw, Zinc-Plated Case Hardened Steel Hex Washer Head 100 PK (Discontinued)
- Mfr # 669172-PG
- Zoro # G2986733
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
669172-PG
Zoro #
G2986733
UPC #
087302658245
Country of Origin
Multiple
Dimensions
Hex Width
0.367 in
Head Height
0.190 in
Drill Point Length
0.393 in
Drill Point Size
#3
Driver Size
3/8 in
Thread Size
1/4"-14
Length
1 1/4 in
Details
System of Measurement
Inch
Head Type
Hex Washer
Material
Case Hardened Steel
Finish
Zinc-Plated
Item
Self Drilling Screw
Application
For Attaching Variety of Materials to Metal
Head Color
Standard
Washer O.D.
0.520 in
Meets/Exceeds
SAE J78
Type
Self Drilling with Neoprene Washer
Description
Self Drilling Screw, Finish Zinc-Plated, Material Case Hardened Steel, Head Type Hex Washer, Drill Point Size #3, Head Height 0.190 in, System of Measurement Inch, Application For Attaching Variety of Materials to Metal, Head Color Standard, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.