This item is Discontinued.

Zoro Select Hex Head Cap Screw, 50 PK 403134-PG

Hex Head Cap Screw, 50 PK (Discontinued)

  • Mfr # 403134-PG
  • Zoro # G2987031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403134-PG
Zoro #
G2987031
UPC #
082893285474
Country of Origin
Multiple

Dimensions

Thread Size
16
Head Width
9/16 in
Head Height
15/64 in
Dia./Thread Size
3/8"-16

Details

System of Measurement
Inch
Material
2 Carbon Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
74,000 psi
Rockwell Hardness
B80 to B100
Proof Load
55,000 psi
Thread Type
UNC (Coarse)
Type
General Purpose
Basic Material
Steel
Head Type
Hex
Fastener Industry Standards
DIN 933
Fastener Finish
Plain
Material Grade
Grade 2

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Industry Standards DIN 933, Head Type Hex, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.