1-3/4 No 4MT HSS 118 Deg General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide RHS/RHC

  • Mfr # 53612

  • Zoro # G2987122


product price:  $466.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1 3/4 in
Overall Length
16 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53612
Zoro #
G2987122
UPC #
662355536124
Country of Origin
United States

Dimensions

Drill Bit Size
1 3/4 in
Overall Length
16 1/4 in
Flute Length
10 3/8 in
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0015 in
Taper Shank Size
MT4
Maximum Drilling Depth
13/8 in
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Standards
ANSI
List Number
110S
Flute Type
Spiral
Decimal Equivalent
1.7500
Coolant Fed
Non-Coolant Through
Series
110S
Helix Angle
28 Degrees
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Material Grade - Machining
General Purpose
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
30 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees

Description

Taper Shank Drill Bit, Drill Bit Size 1 3/4 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.