Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd

  • Mfr # 116297-00

  • Zoro # G2987415


product price:  $85.99
/ea
Free Shipping & Returns

Key Features

Discharge
Thru-Flow
Body Dia.
5.7 in
Voltage
120V AC
Blower Stages
1
CFM @ 2-In. Orifice
123 cfm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
116297-00
Zoro #
G2987415
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5.7 in
Overall Height
4 5/8 in
Overall Length
4 5/8 in

Details

Discharge
Thru-Flow
Voltage
120V AC
Blower Stages
1
CFM @ 2-In. Orifice
123 cfm
Mounting Brackets
Thermoset
Motor Enclosure Design
Open Drip Proof
Average Life
500 hr
Motor Mounting Type
Lug
Motor/Blower Type
Thru-Flow
Motor Efficiency Group
Energy Efficient
Max. Air Watts
227 W
Item
Vacuum Motor
Ins. Class
A
Footnotes
69
Bearings
Ball
Duty
Intermittent
Phase
Single
Standards
CSA Certified (LR31393), UL Recognized (E47185)
No. of Speeds
1
Replacement Brushes
Mfr. No. 33400-2
Hz
60/50 Hz
Max. Amps
6.9 A
Vacuum (H2O Sealed)
60.6
Ambient Temperature
40 Degrees C
Motor Design
Universal AC/DC
Motor Thermal Protection
None
Motor Mounting Position
All Angle
Vacuum Rating
60.6
Full Load Amps
6.9 A
Duty Cycle
Intermittent
Motor Bearings
Ball, Sleeve
Nameplate RPM
27,390 RPM
Voltage @ 50Hz
120V AC
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Application
Universal AC/DC Motor
Full Load Amps @ 50Hz
6.9 A
Mounting Bracket Material
Aluminum/Thermoset
Frame
Non-Standard
Compatible Manufacturer Model Number
33400-2
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 27,390 RPM, No. of Speeds 1, 120V AC Voltage, Full Load Amps 6.9 A, Non-Standard Frame, Motor/Blower Type Thru-Flow, Max. Amps 6.9 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 227 W, Vacuum Rating 60.6, CFM @ 2-In. Orifice 123 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.