Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BSCWS80
Zoro #
G2988194
UPC #
781810475799
Country of Origin
United States
Dimensions
Height (In.)
80
Width (In.)
17
Depth (In.)
2-3/4
Details
Item
Wall Storage
Material
Steel
For Use With
Wire Reels, The SmartCart Racks
Finish
Powder Coated
Type
Mountable Storage
Features
Storage for Shop, Truck or Van. Visablilty and Ease of Inventory Control.
Includes
Wall Storage Rack Only
Number of Spindles
0
Tool Storage Type Included
Tool Rack/Rail
Description
Wall Storage, Finish Powder Coated, Material Steel, Includes Wall Storage Rack Only, Number of Spindles 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.