Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1EMN5
Zoro #
G2989043
UPC #
-
Country of Origin
United States
Dimensions
Hole Dia.
0.812 in
Inside Dia.
0.500 in
Outside Dia.
0.890 in
Thickness
0.390 in
Details
Color
White
Item
All Fit Bushing
Material
Heat Stabilized Nylon
Temp. Range (F)
-40 to +250
Thickness Tolerance
+/-0.15 in
Description
All Fit Bushing, Heat Stabilized Nylon, White, Hole Dia. 0.812 in, Inside Dia. 0.500 in, Outside Dia. 0.890 in, Temp. Range (F) -40 to +250, Thickness 0.390 in, Thickness Tolerance +/-0.15 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.