Piano Hinge, Steel, Full Surface Mounting, 1 in Leaf W x 72 in Leaf H, Steel

  • Mfr # 1JEH7

  • Zoro # G2989357


product price:  $44.89
/ea

Key Features

Door Leaf Height
72 in
Door Leaf Thickness
0.06 in
Door Leaf Width
1 in
Ligature Resistant
No
Holes per Leaf
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JEH7
Zoro #
G2989357
UPC #
190735030233
Country of Origin
Multiple

Dimensions

Door Leaf Height
72 in
Door Leaf Thickness
0.06 in
Door Leaf Width
1 in
Frame Leaf Width
1 in
Frame Leaf Height
72 in
Frame Leaf Thickness
0.06 in
Overall Width
2 in
Length
6 ft
Overall Knuckle Height
1/2 in
Pin Dia.
1/8 in
Width
2"
Hinge Length
6 ft
Pin Diameter
1/8 in

Details

Item
Piano Hinge
Ligature Resistant
No
Holes per Leaf
0
Material
Steel
Finish
Steel
Holes
Without
Mounting
Full Surface
Range of Motion
180 Degrees
Features
Can Be Cut to Size With A Hacksaw
Hardware
Not included
Pin Material
Steel
Pin Type
Nonremovable
Orientation
Non Handed
Bearing Type
Plain
Color
Natural
Hand Orientation
Non-Handed
Includes Hardware
Hardware Not Included
Mounting Style
Full Surface
ANSI/BHMA Finish
Unfinished
Number of Holes per Leaf
0
Range of Motion - Maximum
180 Degrees
Removable Pin
No
Resistance Properties
Corrosion-Resistant

Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 2 in Overall Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.