BOLLARD SQ 42X5 Y

  • Mfr # 1754

  • Zoro # G2989506


product price:  $331.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Yellow
Weight
53 lb
Outside Dia.
5 in
Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1754
Zoro #
G2989506
UPC #
190735478790
Country of Origin
United States

Dimensions

Outside Dia.
5 in
Height
42 in
Length
10 in
Mounting Hole Dia.
3/4 in
Overall Height
42 in
Mounting Plate Dimensions
10 in x 10 in x 3/8 in
Wall Thickness
0.3 in
Finished Height
42 in
Installed Height
42 in
Mounting Hole Diameter
3/8 in
Mounting Hole Length
3/4 in
Mounting Hole Width
3/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Bollard
Material
Carbon Steel
Color
Yellow
Weight
53 lb
Includes
Black HDPE Post Cap
Bollard Item
Bollard
Number of Mounting Holes
4
Bollard Material
Carbon Steel
Bollard Striping
No
Bollard Color
Yellow
Lighted
No
Finish
Powder Coated
Cap Shape
Dome
Net Weight
53 lb
Bollard Function
Fixed
Mounting Surface
Hard Surface
Bollard Shape
Square
Shape
Square
Mounting Style
Bolt-On
Striping
No
Reflectivity
Non-Reflective
Product Type
Permanent
Cap Adjustability
Removable
Includes Mounting Hardware
Not Included
Compatible Mounting Surface Material
Concrete

Description

Bollard, Mounting Style Bolt-On, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.3 in, Color Yellow, Finish Powder Coated, Overall Height 42 in, Installed Height 42 in, Weight 53 lb, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 3/8 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.