118 Degree Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 15/64

  • Mfr # C09664

  • Zoro # G2989539


product price:  $27.99
/ea

Key Features

Overall Length
8 in
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C09664
Zoro #
G2989539
UPC #
697334096641
Country of Origin
United States

Dimensions

Drill Bit Size
15/64 in
Overall Length
8 in
Depth:Dia. Ratio
4xD
Shank Dia.
15/64 in
Flute Length
5 1/2 in
Shank Size
15/64"
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Extended-Length
Shank Length
2 1/2 in
Drill Point Length
0.0704 in
Maximum Drilling Depth
5 1/2 in
Diameter
15/64 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
Standards
ASME B94.11M
Number of Pieces
0
Decimal Equivalent
0.2344
List Number
950E
Coolant Fed
Non-Coolant Through
Series
950E
Helix Angle
28 Degrees
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Spiral Direction
Right Hand
Drill Bit Point Type
Notched Point
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
K, P
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Extra Long Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 5 1/2 in, Fractional Inch, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.