118 Degree Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/16

  • Mfr # C09719

  • Zoro # G2989758


product price:  $35.89
/ea

Key Features

Overall Length
10 in
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C09719
Zoro #
G2989758
UPC #
697334097198
Country of Origin
United States

Dimensions

Drill Bit Size
5/16 in
Overall Length
10 in
Depth:Dia. Ratio
4xD
Flute Length
7 1/2 in
Shank Dia.
5/16 in
Shank Size
5/16"
Drill Length Class
Extended-Length
Maximum Drilling Depth
7 1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0939 in
Shank Length
2 1/2 in
Diameter
5/16 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3125
Flute Type
Spiral
Number of Pieces
0
Cutting Direction
Right Hand
Standards
ASME B94.11M
List Number
950E
Coolant Fed
Non-Coolant Through
Series
950E
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Notched Point
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Extra Long Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 7 1/2 in, Fractional Inch, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.