Zoro Homepage
This item is Discontinued.
Zoro Select Dual Whl Rgd Cstr, 150 lb, 2 In Dia, PP 205-2XPP-R-05

Dual Whl Rgd Cstr, 150 lb, 2 In Dia, PP (Discontinued)

  • Mfr # 205-2XPP-R-05
  • Zoro # G2990377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205-2XPP-R-05
Zoro #
G2990377
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Wheel Width
3/4 in
Mounting Plate Size
1 3/4 in x 3 in
Plate Size
1-3/4" x 3"
Caster Plate Size
1-3/4" x 3"
Overall Height
2-45/64"

Description

Rigid, Plate Caster, Load Rating 150 lb, Wheel Dia. 2 in, Wheel Width 3/4 in, Wheel/Tread Material Polypropylene, Number of Wheels 2, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.