118 Degree Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 57/64

  • Mfr # C12238

  • Zoro # G2990552


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
57/64 in
Overall Length
1 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C12238
Zoro #
G2990552
UPC #
697334122388
Country of Origin
United States

Dimensions

Drill Bit Size
57/64 in
Overall Length
1 3/4 in
Flute Length
6 1/8 in
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
6 1/8 in
Taper Shank Size
MT3
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
List Number
2410
Decimal Equivalent
0.8906
Flute Type
Spiral
Standards
ASME B94.11M-1993
Coolant Fed
Non-Coolant Through
Series
2410
Secondary Material Application
Cast Iron
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, P
Helix Angle
21 Degrees to 34 Degrees
Secondary Material Application ISO Code
K
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Taper Shank Drill Bit, Drill Bit Size 57/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.