This item is Discontinued.

Dayton Vertical Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 12 in Square, 1-1/2 HP 6Y942

Vertical Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 12 in Square, 1-1/2 HP (Discontinued)

  • Mfr # 6Y942
  • Zoro # G2990601
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6Y942
Zoro #
G2990601
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
11"
Max. Blade Length
137 in
Min. Blade Width
3/16 in
Table Dimensions
18 x 19 in
Overall Depth
24 in
Min. Blade Length
135 in
Blade Wheels Dia.
18 in
Overall Width
32 1/2 in
Overall Height
75 in
Blade Thickness
0.035 in
Max. Blade Width
1 in

Details

Item
Vertical Band Saw
Cutting Capacity Rectangle
12" x 17-3/4"
Cutting Capacity Round
12"
Cutting Capacity Square
12 in
HP
1-1/2
Speeds
80/150/200/3000 fpm
Miter Capacity
90 Degrees
Application
Metal, Wood
Includes
Power Cord, Rip Fence, Miter Gauge and Blade Cleaning Brush
Cutting Angle
45 Degrees
Corded/Banded
Corded
Corded/Cordless
Corded

Description

Vertical Band Saw, Max. Blade Width 1 in, Min. Blade Width 3/16 in, Cutting Capacity Square 12 in, Blade Thickness 0.035 in, Blade Wheels Dia. 18 in, HP 1-1/2, Includes Power Cord, Rip Fence, Miter Gauge and Blade Cleaning Brush, Max. Blade Length 137 in, Min. Blade Length 135 in, Table Dimensions 18 x 19 in, Overall Depth 24 in, Overall Height 75 in, Overall Width 32 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.