Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45-8828-1
Zoro #
G2990617
UPC #
644425440234
Country of Origin
China
Details
Item
Automatic Level Package
Working Range
300 ft
Magnification
28x
Accuracy
+/-1/16" @ 250 ft.
Horizontal Range
0-360, Each 10
Leveling Type
Three Screw Leveling Base with Magnetically Dampened Compensator
Field of View
1 30 Min.
Horizontal Graduations
1
Minimum Focus
3.30 ft.
Aperture
1.400"
Includes
Plumb Bob, Rain/Dust Shade, Adjusting Tools, 8-ft. Aluminum Rod, Aluminum Tripod
Mounting Thread
5/8-11
Characteristics
Endless tangent drives, compensator lock, 1:100 stadia ratio
Description
Automatic Level Package, Leveling Type Three Screw Leveling Base with Magnetically Dampened Compensator, Magnification 28X, Aperture 1.400 in, Field of View 1 30 Min., Horizontal Graduations 1, Accuracy +/-1/16 in @ 250 ft, Horizontal Range 0-360, Each 10, Includes Plumb Bob, Rain/Dust Shade, Adjusting Tools, 8-ft. Aluminum Rod, Aluminum Tripod, Vertical Graduations -, Vertical Range -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.