Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobil 5 gal. Circulating Oil 220 ISO Viscosity, 90 SAE, Brown 98207D

5 gal. Circulating Oil 220 ISO Viscosity, 90 SAE, Brown (Discontinued)

  • Mfr # 98207D
  • Zoro # G2990836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98207D
Zoro #
G2990836
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
5 gal.

Details

Item
Circulating Oil
SAE Grade
90
ISO Viscosity Grade
220
Series
DTE BB
Color
Brown
Flash Point
284 Degrees C
Application
For Spur, Bevel, Helical and Herringbone Gear Units, Circulating Systems, Hydraulic Systems Employing Gear, Vane, Radial and Axial Piston Pumps and Some Compressors and Vacuum pumps.
Standards
FAG-PM Oils for Dry Section (OHT-F-3), Meets SKF-PM Oils for Dry Section
Viscosity Index
96
Pour Point
-18 Degrees C
Four-Ball Wear
Not Specified
Lubricant NSF Rating
Not Rated
Container Type
Pail
Timken OK Load
Not Specified
NSF Rating
Not Rated

Description

Circulating Oil, Heavy Duty, DTE BB, Size 5 gal., Viscosity Index 96, ISO Viscosity Grade 220, Flash Point (F) 543, Pour Point (F) -0.4, Brown, For Spur, Bevel, Helical and Herringbone Gear Units, Circulating Systems, Hydraulic Systems Employing Gear, Vane, Radial and Axial Piston Pumps and Some Compressors and Vacuum pumps., FAG-PM Oils for Dry Section (OHT-F-3), Meets SKF-PM Oils for Dry Section, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.