Ind Wr ShlfPst, 63 1/2 x1 in, Splt Slv, PK4
Mfr # 63P-DSG-4
Zoro # G2991031
product price:Â $80.19
/pk 4, $20.05/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Width
1 in
Wire Shelf Adjustment Type
Split Sleeve
Finish
Epoxy Coated
Color
Smoked Glass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63P-DSG-4
Zoro #
G2991031
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
63 1/2 in
Overall Width
1 in
Post Height
62 7/16 in
Height
63"
Post Width
1 in
Details
Material
Steel
Wire Shelf Adjustment Type
Split Sleeve
Finish
Epoxy Coated
Color
Smoked Glass
Leveling Feet Included
Yes
Standards
ISO 9001-9002, NSF
For Use With
Metro Super Erecta Shelving
Item
Wire Shelf Post
Wire Shelving Material
Steel
Wire Shelving Finish
Epoxy
Includes
Leveling Foot
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
Includes Leveling Feet
Yes
Mobility
Stationary
Shelf Adjustment Increments
1 in
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry
Number of Pieces
4
Description
Wire Shelf Post, Color Smoked Glass, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 63 1/2 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Standards ISO 9001-9002, NSF, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.