This item is Discontinued.

3M Aqua-Pure Water Filter System, 2 gpm, 5 Micron AP Easy CS-FF

Water Filter System, 2 gpm, 5 Micron (Discontinued)

  • Mfr # AP Easy CS-FF
  • Zoro # G2992367
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP Easy CS-FF
Zoro #
G2992367
UPC #
016145607547
Country of Origin
Unknown

Dimensions

Overall Height
12 in
Size
3/8" Push Connect

Details

Application
Point of Use
Flow Rate
2 gpm
For Use With
1MZV2 Replacement Cartridge
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
5
Service Life
2000 gal
Color
White
Housing Material
Polypropylene
Includes
Installation Kit & Mfr. No. C-CS-FF Cartridge
Min. Pressure
25 psi
Sub-Category
Direct Connect Cartridge Filter Systems
Standards
NSF 42
Cartridges Required
Mfr. No. C-CS-FF
Number of Cartridges Required
1
Reduces
Chlorine, Taste, Odor, Dirt, and Rust
Filter Media
Carbon Block
With Gauge/Without Gauge
Without Gauge
Item
Water Filter System
Connection
3/8 in Push Connect

Description

Water Filter System, Reduces Chlorine, Taste, Odor, Dirt, and Rust, Overall Height 12 in, Service Life 2000 gal, Flow Rate 2 gpm, Application Point of Use, Color White, Filter Media Carbon Block, Housing Material Polypropylene, Includes Installation Kit & Mfr. No. C-CS-FF Cartridge, Number of Cartridges Required 1, Standards NSF 42

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.