Welding Screen, Vinyl-Laminated Polyester, 6 ft. W., 4 ft. H., 13 oz/sq yd, With Grommet, Gray

  • Mfr # 532-4X6

  • Zoro # G2993295


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Protective Material
Vinyl-Laminated Polyester
Width
6 ft.
Thickness
0.014 in
Withstand Temp.
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
532-4X6
Zoro #
G2993295
UPC #
690830532460
Country of Origin
China

Dimensions

Width
6 ft.
Height
4 ft.
Thickness
0.014 in
Protective Width
6 ft
Protective Height
4 ft
Protective Thickness
0.014 in
Overall Height
4 ft
Overall Width
6 ft
Panel Height
4 ft
Frame Tube Size
3/4 in
Screen Material Thickness
0.36 mm
Screen Width
0.014 in

Details

Item
Welding Screen
Color
Gray
Protective Material
Vinyl-Laminated Polyester
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshal Compliant
Material
Transparent Vinyl
Welding Protection Sub-Category
Screens
Grommet Placement
12 in Centers on Four Sides
Protective Color
Gray
Includes
Easy-Slide Connection
Features
Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools
Frame Finish
Enamel
Screen Material
Vinyl
Grommet Location
Center
Screen Material Weight
13 oz/sq yd
Opacity
Tinted Transparent
Base Frame Type
Tube Frame
Screen Material Color
Gray
Grommet Spacing
12 in
Frame Material
Steel
Number of Sides
4
Fastener Type
Grommets
Process
Spatter, UV Flash, Welding Sparks
Resistance Properties
Abrasion Resistant, Rust Resistant
Maximum Temperature
150 Degrees F
Includes Frame
Yes

Description

Welding Screen, Frame Tube Size 3/4 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 4 ft, Overall Width 6 ft, Screen Material Color Gray, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Compliant, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products