Wire Shelf, 18x42in, LdCap 800lb

  • Mfr # 1842NBL

  • Zoro # G2993630


product price:  $66.50
/ea

Key Features

Overall Width
42 in
Material
Steel
Depth
18 in
Load Capacity
800 lb
Finish
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1842NBL
Zoro #
G2993630
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
42 in
Depth
18 in
Width
42"
Overall Depth
18 in
Lip Height
1/4 in
Shelf Width
42 in
Shelf Depth
18 in

Details

Material
Steel
Load Capacity
800 lb
Item
Wire Shelf
Finish
Epoxy Coated
Color
Black
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelf Adjustment Type
Split Sleeve
Adjustment Type
Split Sleeve
Capacity
800lb
Includes
(4) Pairs of Split Sleeves
Wire Shelving Material
Steel
Wire Shelving Finish
Epoxy
Item - Wire Shelves
Wire Shelf
Shelf Capacity
800 lb
Standards
ISO 9001-9002
Lip Type
Stationary
Mounting Hardware Required
Yes
Number of Shelves
1
NSF Certified
Yes
Recommended Environments
Dry
Shelf Adjustment Type
Split Sleeve
Includes Mounting Hardware
Yes

Description

Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 42 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 42 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.