
Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04428
Zoro # G2994043
product price:Â $2.39
/ea
Sold in multiples of 10 for $23.90
Key Features
Overall Length
1 7/8 in
Flute Length
7/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C04428
Zoro #
G2994043
UPC #
697334044284
Country of Origin
United States
Dimensions
Drill Bit Size
1/8 in
Overall Length
1 7/8 in
Flute Length
7/8 in
Shank Size
1/8"
Bit Dia.
1/8"
Sizes Included
1/8"
Shank Dia.
1/8 in
Drilling Length
7/8"
Depth:Dia. Ratio
4xD
Shank Length
1 in
Maximum Drilling Depth
7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0376 in
Drill Length Class
Screw-Machine Length
Description
Screw Machine Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.