Wire Shelf, 21x36in, LdCap 800lb, PK4

  • Mfr # 2136N-DCH-4

  • Zoro # G2994489


product price:  $259.99
/pk 4, $65.00/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Material
Steel
Depth
21 in
Load Capacity
800 lb
Finish
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2136N-DCH-4
Zoro #
G2994489
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Depth
21 in
Lip Height
1/4 in
Overall Depth
21 in
Width
36"
Shelf Width
36 in
Shelf Depth
21 in

Details

Material
Steel
Load Capacity
800 lb
Item
Wire Shelf
Finish
Epoxy Coated
Color
Copper Hammertone
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Material
Steel
Adjustment Type
Split Sleeve
Wire Shelving Finish
Epoxy
Wire Shelf Adjustment Type
Split Sleeve
Standards
ISO 9001-9002
Includes
(16) Pairs of Split Sleeves
Item - Wire Shelves
Wire Shelf
Shelf Capacity
800 lb
Capacity
800lb
Number of Shelves
4
Lip Type
Stationary
Recommended Environments
Dry
Includes Mounting Hardware
Yes
Number of Pieces
4
Shelf Adjustment Type
Split Sleeve
Mounting Hardware Required
Yes
NSF Certified
Yes

Description

Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 21 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 36 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.