Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg

  • Mfr # Z0770

  • Zoro # G2994941


product price:  $6.29
/ea

Key Features

Thread Size
#10-24
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z0770
Zoro #
G2994941
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Fastener Length
1/2 in
Head Height
1/2 in
Head Thickness
0.25 in
Head Dia.
1/4 in
Head Width
0.25 in
Overall Length
1 in
Screw Size
#10
Maximum Head Height
1/2 in
Maximum Head Width
1/4 in

Details

Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Tensile Strength
80,000
Item
Thumb Screw
Head Type
Knurled
System of Measurement
Inch
Class
2A
Rockwell Hardness
B83
Tip Material
18-8 Stainless Steel
Made in North America
Made in North America
For Use in Systems
Jig and Fixture Component
Includes Nut
Nut Not Included
Thread Fit
2A
Pack Size
Small
Head Style
Thumb
Material Quality Standards
ASTM A582
Type
Thumb Screw
Grip Style
Knurled
Material Grade/Class
18-8
Drive
No Drive
Thread Type
Coarse
Head Texture
Knurled

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size #10-24, Fastener Length 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.25 in, Head Height 0.5 in, Tensile Strength 90,000 psi, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 1/2 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, For Use in Systems Jig and Fixture Component

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.