3 in Round Aluminum Shell
Mfr # 723060
Zoro # G2995203
product price:Â $1.99
/eaKey Features
Motorized
No
Lighted
No
Heated
No
Shape
Round
Flat or Convex
Convex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
723060
Zoro #
G2995203
UPC #
728974068207
Country of Origin
Taiwan, Province of China
Dimensions
Dia. (In.)
3 in
Mirror Size
3 in
Mirror Diameter
3 in
Details
Motorized
No
Lighted
No
Heated
No
Shape
Round
Flat or Convex
Convex
Includes
Adhesive Pad
Material
Aluminum
Item
Stick On Mirror
Backing Material
Aluminum
Backing Finish
Aluminum
Mounting Style
Stick-On Adhesive
Mirror Type
Blind Spot
For Vehicle Side
Driver, Passenger
Lighting Option
Not Lighted
Mirror Profile
Convex
Description
Stick On Mirror, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Finish Aluminum, Backing Material Aluminum, Mirror Diameter 3 in, Mirror Size 3 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.