Cable Clamp, Steel, 1/4 in Bundle Dia., Natural, 50 PK

  • Mfr # CH0409Z1

  • Zoro # G2995255


product price:  $12.29
/pk 50, $0.25/ea

Key Features

Material
Steel
Clamp Color
Natural
Max. Bundle Dia.
1/4 in
Mounting Method
Screw
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH0409Z1
Zoro #
G2995255
UPC #
848790049669
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1/4 in
Width
1/2 in
Mounting Hole Dia.
0.2813 in
Clamp Band Width
1/2 in
Clamp Thickness
0.032 in
Thickness
0.032 in
Band Width
1/2 in
Mounting Hole Diameter
9/32 in

Details

Item
Cable Clamp
Material
Steel
Clamp Color
Natural
Mounting Method
Screw
Clamp Material
Steel
Clamp Finish
Hot Dipped Galvanized
Color
Natural
Standards
ASTM A653/A653M
Temp. Range
-65 Degrees to 400 Degrees F
Additional Features
Part# CH0409Z1 1/4 In. Diameter Half Clip Hot-Dipped Galvanized Steel, Chem-Treated G90 Manufactured by KMC Stampings 0.25 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness
Operating Temperature - Maximum
400 Degrees F
Finish
Galvanized

Description

Clamp, Half Clip Cable Clamp, Half Clip, Steel, Cable Clamping Dia. 1/4 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Natural, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -65 F to +400, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.