118 Degree Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 11/32

  • Mfr # C08792

  • Zoro # G2995732


product price:  $15.59
/ea

Key Features

Overall Length
6 1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C08792
Zoro #
G2995732
UPC #
697334087922
Country of Origin
United States

Dimensions

Drill Bit Size
11/32 in
Overall Length
6 1/2 in
Flute Length
4 1/8 in
Shank Dia.
11/32 in
Sizes Included
11/32"
Depth:Dia. Ratio
4xD
Shank Length
2 3/8 in
Drill Point Length
0.1033 in
Drill Length Class
Taper-Length
Maximum Drilling Depth
4 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Standards
ASME B94.11M-1993
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3438
List Number
2510
Primary Material Application ISO Code
K, P
Helix Angle
21 Degrees /34 Degrees
Series
2510
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N

Description

Taper Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.