Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, S12DSCMCN06, 60.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 2031113
- Zoro # G3573313
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Overall Length
60.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S12DSCMCN06
Shank Dia.
12.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2031113
- Zoro #
- G3573313
- UPC #
- 4021169259760
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- S12DSCMCN06
- Rake
- -8 Degrees Radial, 0 Degrees Axial
- Type
- Screw Clamping
- Left/Right Hand
- Neutral
- Cutting Direction
- Neutral
- Lead Angle
- 40 Degrees
- Insert Style
- CC
- Approach Angle
- 50 Degrees
- Cutting Application
- Boring
- ISO Number
- S12DSCMCN06
- Coolant Fed
- Non-Coolant Through
- Side Cutting Edge Angle
- 40 Degrees
- Head Material
- Steel
- Insert Holding Type
- Screw On
- Measurement System
- Metric
Dimensions
- Overall Length
- 60.00mm
- Shank Dia.
- 12.00mm
- Insert Size
- 0602
- Cutting Height
- 8.00mm
- Insert Cutting Edge Length
- 6.45mm
- Wire Rope Length
- 60.00mm
- Length
- 60.00mm
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 60.00mm, S12DSCMCN06, 50 Degrees , Non-Coolant Through, Boring, Neutral
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.