This item is Discontinued.

Morse Circular Saw Bld, Crbde, 12 In, 60 Teeth CSM1260NSC

Circular Saw Bld, Crbde, 12 In, 60 Teeth (Discontinued)

  • Mfr # CSM1260NSC
  • Zoro # G2996235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM1260NSC
Zoro #
G2996235
UPC #
-
Country of Origin
United States

Dimensions

Plate Thickness
0.071 in
Blade Dia.
12 in
Cutting Depth
4"

Details

Item
Metal Cutting Circular Saw Blade
Arbor Hole
1"
Diamond Knockout
No
Tooth Grind
ATB
Tip Material
Carbide
Max. RPM
2000
Primary Saw Application
Metal
Hook Angle
0.0 Degrees
Application
For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
Number of Teeth
60
Blade Type
Metal Cutting
For Use With
Makita Mfr. No. LC1230
Kerf
0.087"

Description

Metal Cutting Circular Saw Blade, Blade Dia. 12 in, Diamond Knockout No, Number of Teeth 60, Tip Material Carbide, Hook Angle 0.0 Degrees , Tooth Grind ATB, Blade Type Metal Cutting, Plate Thickness 0.071 in, Application For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.