Fire Extinguisher, 5 lb Capacity, Class BC , UL Rating5B:C , Carbon Dioxide

  • Mfr # PRO5CDM

  • Zoro # G2996987


product price:  $269.97
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Aluminum
Extinguisher Capacity
5 lb
Extinguisher Class
BC
UL Rating
5B:C
Valve Material
Brass, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRO5CDM
Zoro #
G2996987
UPC #
047871661800
Country of Origin
United States

Dimensions

Cylinder Height
17 in
Manufacturer Warranty Length
6 yr
Cylinder Diameter
5-1/4 in

Details

Item
Fire Extinguisher
Cylinder Material
Aluminum
Extinguisher Capacity
5 lb
Extinguisher Class
BC
UL Rating
5B:C
Valve Material
Brass, Stainless Steel
Extinguishing Agent Material Composition
Carbon Dioxide
Extinguishing Agent Type
Carbon Dioxide
Standards
OSHA Hazard Communication
Maximum Discharge Distance
8 ft
Discharge Time
7 to 9 sec
For Fire Type
Electrical Equipment, Liquids
Mount Type
Bracket
Disposable
No
Handle Material
Stainless Steel
Pressure Type
Self Expelling
Features
Instruction Label Using Graphics to Show Steps Required to Operate Extinguisher, Safety Pin
Cylinder Finish
Powder Coated
Includes
Mount Bracket
Container Type
Cylinder
Maximum Operating Pressure
850 psi
Fill Type
Charged and Filled
Cylinder Color
Red
Includes Mounting Hardware
Yes
Included Mount Bracket
Bracket Not Included
Market
Commercial
Charging
Rechargeable
For Location
Indoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 5 1/4 in, Cylinder Height 17 in, Cylinder Material Aluminum, Discharge Time 9 sec, Extinguisher Capacity 5 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Carbon Dioxide, Extinguishing Agent Type Carbon Dioxide, Features Instruction Label Using Graphics to Show Steps Required to Operate Extinguisher, Safety Pin, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.