Screw Machine Drill Bit, I Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14289

  • Zoro # G2997053


product price:  $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Overall Length
2 11/16 in
Flute Length
1 1/2 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C14289
Zoro #
G2997053
UPC #
697334142898
Country of Origin
United States

Dimensions

Drill Bit Size
I
Overall Length
2 11/16 in
Flute Length
1 1/2 in
Shank Size
0.2720"
Drilling Length
1-1/2"
Shank Dia.
17/64 in
Bit Dia.
I
Sizes Included
I
Depth:Dia. Ratio
10xD
Drill Point Length
0.0000
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 1/2 in
Shank Length
1 3/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.2720
Number of Pieces
0
Standards
ASME B94.11M-1993
Drill Bit Grouping
Drill Bit
List Number
2175
Flute Type
Wide Land Parabolic
Grade
M42
Coolant Fed
Non-Coolant Through
Series
2175
Measurement System
Letter
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight
Material Grade - Machining
M42
Spiral Direction
Right Hand
Helix Angle
40 Degrees
Primary Material Application
For Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
Helix Angle - Maximum
40 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size I, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2720

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.