Screw Machine Drill Bit, I Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank

  • Mfr # C14410

  • Zoro # G2998377


product price:  $19.29
/ea

Key Features

Overall Length
2 11/16 in
Flute Length
1 1/2 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C14410
Zoro #
G2998377
UPC #
697334144106
Country of Origin
United States

Dimensions

Drill Bit Size
I
Overall Length
2 11/16 in
Flute Length
1 1/2 in
Sizes Included
I
Shank Dia.
17/64 in
Shank Size
0.2720"
Drilling Length
1-1/2"
Bit Dia.
I
Depth:Dia. Ratio
10xD
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0000
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
1 1/2 in
Shank Length
1 3/16 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.2720
Grade
M42
Standards
ASME B94.11M-1993
Number of Pieces
0
List Number
2175-TN
Drill Bit Grouping
Drill Bit
Flute Type
Wide Land Parabolic
Coolant Fed
Non-Coolant Through
Series
2175-TN
Shank Type - Machining
Straight
Helix Angle
40 Degrees
Spiral Direction
Right Hand
Measurement System
Letter
Material Grade - Machining
M42
Primary Material Application ISO Code
P
Drill Bit Point Type
Split Point
Primary Material Application
Steel
Helix Angle - Maximum
40 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size I, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2720

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.