HygroThermoPsychrometer, Onboard, NoNIST

  • Mfr # RH300

  • Zoro # G2999184


product price:  $114.00
/ea
Free Shipping & Returns

Key Features

Application
Field Applications
Humidity Accuracy
+/-3%
Battery Type
(2) AAA
Temp. Range (F)
Air -4 Degrees to 122 Degrees F/ Probe -4 Degrees to 158 Degrees F
Humidity Resolution
0.1 %
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RH300
Zoro #
G2999184
UPC #
793950443002
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Depth
1 in
Overall Width
1.9 in
Overall Height
7 in
Manufacturer Warranty Length
2 yr

Details

Item
Hygro Thermometer Psychrometer
Application
Field Applications
Humidity Accuracy
+/-3%
Battery Type
(2) AAA
Temp. Range (F)
Air -4 Degrees to 122 Degrees F/ Probe -4 Degrees to 158 Degrees F
Humidity Resolution
0.1 %
Special Features
Simultaneous Display of %RH, Temperature and Dew Point or Wet Bulb or Probe Temperature, Calculates T1 T2 Differential (Air Temperature Minus Optional External Probe) and T2 Dew Point, Optional RH Calibration Bottles
Auto Power Off
Yes
Temp. Resolution (C)
0.1 Degrees C
Sensor Type
Capacitance
Relative Humidity Range
0 to 100%
Wet Bulb Temperature Range
-6.9 Degrees to 122 Degrees F
Temp. Range (C)
Air -20 Degrees to 50 Degrees C/External Probe -20 Degrees to 70 Degrees C
Data Hold
Yes
Temp. Resolution (F)
0.1 Degrees F
Temp. Accuracy (F)
+/-1.8 Degrees F
Display
Digital 3 Line LCD
Dew Point Range
-90.4 Degrees to 122 Degrees F/-68.0 Degrees to 49.9 Degrees C
Temp. Accuracy (C)
+/-0.6 Degrees C
Response Time
60 sec
Memory
Min/Max
Wet Bulb Globe Temperature Range
-6.9 Degrees to 122 Degrees F/-21.6 Degrees to 49.9 Degrees C
Data Logging
No
Standards
CE Certified
Auto Shut-Off
Yes
Includes Batteries
Batteries Included
Ambient Temperature Range
-4 Degrees to 122 Degrees F/-20 Degrees to 50 Degrees C (Indoor), -4 Degrees to 158 Degrees F/-20 Degrees to 70 Degrees C (Outdoor)
Ambient Temperature Accuracy
+/-1.8 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Display Screen Type
LCD
Operating Temperature Range
-20 Degrees to 50 Degrees , -4 Degrees to 122 Degrees F
Humidity Range
10% to 90%
Min/Max Memory
Yes
Properties Measured
Ambient Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature
Meter Type
Dew Point and Wet Bulb Humidity Meters with Onboard Main Probe
Weight
3.3 oz
IP/NEMA Rating
Not Rated
Battery Run Time
80 hr
Probe Design
Onboard
Temperature Resolution
0.1 Degrees
Low Battery Indicator
Yes
Dew Point Temperature Measurement - Minimum
-90.4 Degrees F
Includes Data Logging
Data Logging Included
Wet Bulb Temperature Measurement - Maximum
122 Degrees F
Humidity Measurement - Minimum
10 %
Includes Low Battery Indicator
Low Battery Indicator
Ambient Temperature Measurement - Minimum
-4 Degrees F
Wet Bulb Temperature Measurement - Minimum
-6.9 Degrees F
Includes Data Hold
Data Hold
Product Type
Dew Point and Wet Bulb Humidity Meters
Dew Point Temperature Measurement - Maximum
122 Degrees F
Humidity Measurement - Maximum
90 %
Ambient Temperature Measurement - Maximum
122 Degrees F

Description

Hygro Thermometer Psychrometer, 0 to 100 Percent Relative Humidity Range, +/-3 Percent Humidity Accuracy, Air -4 Degrees to 122 Degrees F/ Probe -4 Degrees to 158 Degrees F Temp. Range (F), +/-1.8 Degrees F Temp. Accuracy (F), -6.9 Degrees to 122 Degrees F Wet Bulb Temperature Range, -90.4 Degrees to 122 Degrees F/-68.0 Degrees to 49.9 Degrees C Dew Point Range, 0.1 Percent Humidity Resolution, Sensor Type Capacitance, Display Digital 3 Line LCD, Memory Min/Max, Battery Type (2) AAA

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.