This item is Discontinued.

Siemens Surge Device, 4W, 120/208V, 150Clamp, Flush TPS3C1210FX0

Surge Device, 4W, 120/208V, 150Clamp, Flush (Discontinued)

  • Mfr # TPS3C1210FX0
  • Zoro # G2999963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPS3C1210FX0
Zoro #
G2999963
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
12 in
Depth
7 in
Length (Straight Wireway)
12 in

Details

Item
Surge Protection Device
Phase
3
Voltage
120/208
Includes
Monitoring
Standards
UL 1449 3rd Edition
Wire Gauge
10AWG
Mounting Style
Flush Mount
Amps
20k
Color
Gray

Description

Surge Protection Device, Gray, Amps 20k, Depth 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.