Cotter Pin, 1/16 in Dia, 3 in L, Steel, 1 PK

  • Mfr # CPP-062-2000

  • Zoro # G300004057


product price:  $0.06
/ea
Sold in multiples of 500 for $30.00

Key Features

System of Measurement
Inch
Pin Diameter
1/16 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPP-062-2000
Zoro #
G300004057
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/16 in
Shank Length
4 in

Details

Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Plain

Description

Cotter Pins-Plain. Cotter Pin 1/16 x 2 CS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.