Standard Dowel Pin, 1 in Nominal Dia, 2-1/4 in L, Alloy Steel, 1 PK

  • Mfr # DOW-1000-2250

  • Zoro # G300004620


product price:  $8.15
/ea
Sold in multiples of 5 for $40.75

Key Features

Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
1 in
Shank Length
2-1/4 in
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DOW-1000-2250
Zoro #
G300004620
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
1 in
Shank Length
2-1/4 in

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Rockwell Hardness
HRC 60 Min (HRC 58-62 at Manufacturer's Discretion)

Description

Dowel Pins-Alloy. Dowel Pin 1 x 2-1/4 AS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.