Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 14 mm W, 8 mm H

  • Mfr # 301408-1000

  • Zoro # G300006389


product price:  $28.25
/ea
Sold in multiples of 4 for $113.00

Key Features

System of Measurement
Metric
Key Type
Undersized
Length
1000 mm
Height
8 mm
Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
301408-1000
Zoro #
G300006389
UPC #
-
Country of Origin
United States

Dimensions

Length
1000 mm
Width
14 mm
Height
8 mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 87

Description

Keystock-Metric-Plain. Keystock M14 x 8 x 1M CS PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.