Shop ZORO SELECT
See all product information
Create Account
Undersized Key Stock, C45K Steel, Plain, 20 mm L, 12 mm W, 8 mm H, 25 PK
- Mfr # M39250.128.0020
- Zoro # G2644717
product price:Â
$
26.39
/pk of 25, $1.06/ea
Key Features
System of Measurement
Metric
Key Type
Undersized
Height
8 mm
Material
C45K Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M39250.128.0020
- Zoro #
- G2644717
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Key Stock
- System of Measurement
- Metric
- Key Type
- Undersized
- Material
- C45K Steel
- Finish
- Plain
- Thickness Tolerance
- Din 6885A
- Made in North America
- No
- Key Shape
- Round
- Material Quality Standards
- DIN 6885A
- Pack Size
- Small Pack
- End Profile
- Round
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Ungraded
- Type
- High
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Length
- 20 mm
- Width
- 12 mm
- Height
- 8 mm
- Size
- 12 x 8mm
- Head Height
- 8 mm
Description
Parallel Key, Length 20 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 8 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 8 mm, Width 12 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.